![kln1200l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255213603.jpg?preset=medium)
KLEIN TOOLS 1200L Aviation Snips with Wire Cutter - Left, Red
Description
Cut and trim sheet metal in comfort with the Klein Tools left cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. A unique integrated wire cutter on outside of blade cuts duct and ceiling suspension wire. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips.
Specifications
Brand Name | Klein Tools | Item Name | Aviation Snip with Wire Cutter |
Type | Ambidextrous, Blunt | Overall Length | 10.063 in |
Capacity | 18 ga Steel and 22 ga Stainless Steel | Material | Steel |
Handle Type | Plastic Contoured Grip | Handle Material | Hardened Steel |
Cutting Direction | Left, Straight | Cutting Edge Length | 1-1/2 in |
Handle Color | Red | Weight | 14.4 oz |
Standards | ASME B107.16M | Application | For Cut and Trim Sheet Metal and Cut Wires |
UPC | 092644761522 |
Packages
1 - UNIT - 1 |