KLEIN TOOLS J1102S Straight Cut Journeyman Aviation Snip
Description
The Klein Tools Aviation Snips are used to cut 18 gauge cold rolled steel and 22 gauge stainless steel. Soft touch aviation grips provide maximum control and comfort. The blades are made of long-lasting serrated forged steel for superior strength and durability. Tip-Ident® on the handles and color-coding allow for easy identification of the cutting pattern.PRODUCT FEATURES:- Forged steel cutting blades for superior strength and durability - Soft touch grips for maximum control and comfort - Cuts 18-gauge cold-rolled steel and 22-gauge stainless steel
Specifications
Brand Name | Klein Tools | Sub Brand | Journeyman |
Item Name | Aviation Snip | Type | Journeyman Aviation Snips |
Overall Length | 10.063 in | Capacity | 18 ga Cold Rolled Sheet Metal and 22 ga Stainless Steel |
Material | Forged Steel | Handle Type | Soft Touch Grip, Contoured |
Handle Material | Plastic | Cutting Direction | Straight |
Cutting Edge Length | 1-1/2 in | Handle Color | Yellow/Black |
Weight | 0.9 lb | Application | For Cutting and Trimming Sheet Metal |
UPC | 926447602976 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |