![klnj2101r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255320859.jpg?preset=medium)
KLEIN TOOLS J2101R Offset Right-Cutting Journeyman Snip
Description
The Journeyman™ line of hand tools represents the best of Klein quality and workmanship combined with the latest innovations in handle design and grip (pat. Pending). Klein Tools' Journeyman™ Snips feature long-lasting serrated forged steel blades, premium corrosion resistant handles and a self-opening latch. Soft black material on the outer surface and an exclusive Klein Kurve® provided added comfort.
Specifications
Brand Name | Klein Tools | Sub Brand | Journeyman |
Item Name | Snip | Type | Offset |
Overall Length | 9-1/2 in | Capacity | 18 ga Steel, 22 ga Stainless Steel |
Material | Forged Steel | Handle Type | Soft Touch Grip |
Handle Material | Plastic | Cutting Direction | Right, Straight |
Cutting Edge Length | 1-1/4 in | Handle Color | Green/Black |
Weight | 15.7 oz | Application | For Cutting and Trimming Sheet Metal |
UPC | 092644760310 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |