![klnj2102s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255320933.jpg?preset=medium)
KLEIN TOOLS J2102S Journeyman Offset Straight Cutting Aviation Snip
Description
Klein Tools' Offset Snips are used to cut 18 gauge cold rolled steel and 22 gauge stainless steel. The blades are offset to move material away from the blades allowing the snip to move forward unobstructed. Soft touch aviation grips provide maximum control and comfort. The exclusive Klein-KurveĀ® handle provides a more natural hand positioning. The blades are made of long-lasting serrated forged steel for superior strength and durability. Tip-IdentĀ® on the handles and color-coding allow for easy identification of the cutting pattern.
Specifications
Brand Name | Klein Tools | Sub Brand | Journeyman |
Item Name | Aviation Snip | Type | Offset |
Overall Length | 9-1/2 in | Capacity | 18 ga Steel, 22 ga Stainless Steel |
Material | Steel | Handle Type | Soft Touch Grip |
Handle Material | Plastic | Cutting Direction | Straight, Wide Curves |
Cutting Edge Length | 1-1/2 in | Handle Color | Yellow/Black |
Weight | 15.5 oz | Application | For Cutting and Trimming Sheet Metal |
UPC | 092644760327 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |