![idi35001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14357362.jpg?preset=medium)
IDEAL INDUSTRIES 35-001 Aviation Tin Snip, Straight Cut
Description
Aviation tin snip comes with chrome-molybdenum steel forged blades for greater strength and durability. Serrated edges provide a stable hold when cutting to prevent slipping. Labor-saving design for easier cutting. Comfortable non-slip durable durometer grips.
Specifications
Brand Name | Ideal | Item Name | Tin Snip |
Type | Serrated | Overall Length | 9-3/4 in |
Capacity | 18 ga Rolled Steel and 23 ga Stainless Steel | Material | Forged Chrome Molybdenum Alloy |
Handle Type | Comfort Non-Slip Durometer Grip | Cutting Direction | Straight |
Cutting Edge Length | 1-1/2 in | Handle Color | Gray, Yellow |
UPC | 783250350018 |
Packages
1 - UNIT - 1 |