
BURNDY RCC600E 600kcmil Ratchet Cable Cutting Tool
Description
Ratchet Cable Cutting Tool, 600 kcmil Soft Drawn Copper, 600 kcmil Aluminium, Maximum insulation dia. 1.05 in, Handles:Anti-Slip Rubber over high strength , High strength steel blades and frame- Patented high strength steel blades- Quick release, bi-directional ratchet mechanism- Rapid blade advance- 1 year limited warranty (excluding blades)
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Cable Cutter | Type | Ratcheting |
Cutting Capacity | 600 MCM Aluminum and Copper | Handle Material | Fiberglass |
Overall Length | 10-1/2 in | Handle Type | Anti Slip Rubber Grip |
Application | Cuts Aluminum and Copper Cables | UPC | 781810488195 |
Packages
1 - UNIT - 1 |