
GREENLEE 00727 00727 Roller
Description
Cable cutter easily cuts heavier copper and aluminium cables up to 2/0 AWG (70 mm²). Precision-ground, shear-action, curved cutting blades. 727 has PVC-covered, high-leverage handles for easier cuts. Heat-treated for long life. Made of heavy-duty forged steel. Rust-resistant black oxide finish.
Specifications
Brand Name | Greenlee | Item Name | Cable Cutter |
Overall Length | 9-1/4 in | Cutting Capacity | 2/0 AWG |
Tool Material | Forged Steel | Handle Type | High Leverage, PVC-Coated |
UPC | 783310007272 |
Packages
1 - UNIT - 1 |