![grn727m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328064895.jpg?preset=medium)
GREENLEE 9.25 inch Greenlee Cable Cutter (POP), Black
Description
CUTTER,CABLE (POP)
Specifications
Brand Name | Greenlee | Item Name | Cable Cutter |
Type | Cable Cutter | Cutting Capacity | 2/0 AWG Frequent Use Aluminum, 2/0 AWG Maximum Use Copper, 1 AWG Frequent Use Copper, 100 Pair Communication Cables |
Handle Material | Cushioned Molded Grip | Applicable Materials | Copper and Aluminum Cable |
Overall Length | 9-1/4 in | Body Material | Forged Steel |
Handle Type | 2-Component, Cushioned Molded Grip | Finish | Black Oxide |
UPC | 783310126294 |
Packages
1 - UNIT - 1 |