Abbotsford
grn760

GREENLEE 760 Greenlee Compact Ratchet Cable Cutter

Price $727.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:760

Description

Compact ratchet cable cutter, simple, one-hand operation. Compact – convenient for working in tight places and stores easily in tool pouches. Single-speed ratchet mechanism. Blade release allows blades to be opened in mid-cut. Heavy-duty blades provide long life.

Specifications

Brand Name Greenlee Item Name Cable Cutter
Type Compact, Ratchet Cutting Capacity 1000 kcmil Maximum Use Aluminum, 1000 kcmil Frequent Use Aluminum, 1000 kcmil Maximum Use Copper, 750 kcmil Frequent Use Copper, 1-3/4 in Communication Cables
Applicable Materials Copper and Aluminum Cable Overall Length 11-3/4 in
Handle Type 1-Component UPC 783310176008

Packages

1 - UNIT - 1
Customers who bought this item also bought