GREENLEE 10.74 inch Fiberglass Cable-Ratchet Cutter
Description
PRODUCT FEATURES:• Two-handed operation provides more leverage and makes cutting large cables easier• Short fiberglass handles make it easy to use in tight places and to store in tool boxes• Single-speed ratchet mechanism• Blade release allows blades to be opened in mid-cut• Heavy-duty forged steel blades provide long life
Specifications
Brand Name | Greenlee | Item Name | Cable Cutter |
Type | Single Speed, Ratchet, Mechanic Two Hand | Overall Length | 10-3/4 in |
Cutting Capacity | 1000 kcmil Aluminum, 1-1/8 in Communication Cable , 1000 kcmil Copper, 500 mm² Cable | Handle Type | 1-Component |
Handle Material | Fiberglass | Application | For 28 mm Maximum, 500 mm² Cable Diameter |
UPC | 783310117612 |
Packages
1 - UNIT - 1 |