Abbotsford
grn774

GREENLEE 19-1/8 inch MAX CU 750MCM Greenlee Ratchet Cable Cutters, Green

Price $1,085.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:774

Description

Cutter assembly features two-speed mechanism saves cutting time by closing the blades rapidly and shifting to normal speed to perform the cut. No more pushing on stubborn release buttons-the blades open automatically when the cutis complete. Completely new ratchet mechanism improves durability. Narrow profile permits use in deep boxes, against walls or on floors. Durable, lightweight fiberglass handles. Cutting capacity of aluminium: 795.000KCMIL (MCM) (400.000sq-mm) maximum use, 750KCMIL (MCM) (400.000sq-mm) frequent use. Cutting capacity of communication cables: 1-3/16 inch diameter maximum use. Cutting capacity of copper : 750 KCMIL (MCM) (400.000sq-mm) maximum use, 500 KCMIL (MCM) (240.000sq-mm) frequent use.

Specifications

Brand Name Greenlee Item Name Cable Cutter Assembly
Type High Performance Ratchet Cutting Capacity 795 kcmil Aluminum, 500 kcmil Copper, 1-13/16 in Communication Cables
Handle Material Fiberglass Overall Length 19-1/8 in
Handle Type Light Weight Application For Two-Speed Mechanism Saves Cutting Time by Closing the Blades Rapidly and Shifting to Normal Speed to Perform the Cut. Narrow Profile Permits Use in Deep Boxes, Against Walls or on Floors
UPC 783310018780

Packages

1 - UNIT - 1