Abbotsford
grnc3can

GREENLEE C3CAN C3 Auto Whip Clad Cable Cutter

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:C3CAN

Description

The C3 Auto Whip is a machine that automatically notches and cuts armored cable. Once machince is set up and jobs are loaded cutting and notching the cable becomes a completely automated "lights out" operation.FEATURES & BENEFITS:• Quick set up and lights-out operation• Fully enclosed housing protects operator from injury• Easily programmable touch-screen interface• Effortlessly change between whip configurations• Fits on a standard workbench• Load custom whip configurations from a USB memory stick• cUL listed

Specifications

Brand Name Greenlee Item Name Clad Cable Cutter
Type Type AC (BX), MC Cable, FMC Cutting Capacity 0.43 - 1 in
Standards cUL Listed Application The C3 Auto Whip is an automatic machine that does the whole notch and cutting of armored cable in a machine that is completely automated after set up.
UPC 783310083870

Packages

1 - UNIT - 1