![erislwc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141039773.jpg?preset=medium)
ERICO SLWC Wire Rope Cutter
Description
Designed to reduce wire rope fraying.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Wire Rope Cutter | Type | Wire Rope Cutter |
Cutting Capacity | 2, 3 mm | Handle Material | Plastic |
Handle Type | Molded Grip | Standards | None |
Application | For Electrical Fixing and Fastening, HVAC, Plumbing and Refrigeration | UPC | 782856511656 |
Packages
1 - UNIT - 1 |