![kln63030](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255269229.jpg?preset=medium)
KLEIN TOOLS 1 inch Capacity Cable Cutter Coaxial, Blue
Description
The Coaxial Cable Cutter cuts up to 1'' (25 mm) aluminum and copper coaxial cable. This tough tool offers precision, one-hand shearing action without compression or frayed ends. Cable-gripping jaws quickly score jacket and insulation and easily cut through copper inner conductor. Plus, the compact, lightweight design fits perfectly in any professional's tool pouch.
Specifications
Brand Name | Klein Tools | Item Name | Cable Cutter |
Type | Standard | Cutting Capacity | 1 in |
Blade Material | Steel | Handle Material | Plastic Coated |
Applicable Materials | Copper, Aluminum | Overall Length | 8-1/4 in |
Handle Type | Comfort Grip | Finish | Blue Grip |
Application | For Coaxial Cables | UPC | 092644630309 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |