Abbotsford
kln63041

KLEIN TOOLS 25 ft ft Standard Cable Cutter

Price $282.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63041

Description

Klein Tools Standard Cable Cutters are lightweight, yet efficient. They feature replaceable hook-jaw blades that grab and hold cable while the shear-cutting action makes clean cuts. The jaws are made of forged tool steel with a black-oxide finish for long life. The exceptionally strong fiberglass handles have heavy vinyl grips for added comfort and slip resistance.PRODUCT FEATURES:- Lightweight, yet efficient shear-type cutting of 1-3/8-Inch diameter, 500 Cu, and 750 Al - Replaceable hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts - Exceptionally strong fiberglass handles with heavy vinyl grips for comfort and slip resistance - Heavy-duty pins in head serve as blade-stops - Jaws are forged tool steel with black-oxide finish for long life - Beveled tips assure positive mating, and hinge on a rugged bolt with a pin-set nut to maintain proper blade tension - Make a clean, even cut for ease in fitting lugs and terminals - Not designed for cutting steel or ACSR


Lightweight, yet efficient shear-type cutting of 1-3/8-Inch diameter, 500 Cu, and 750 Al

Replaceable hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts

Exceptionally strong fiberglass handles with heavy vinyl grips for comfort and slip resistance and heavy-duty pins in head that serve as blade-stops

Jaws are forged tool steel with black-oxide finish for long life

Beveled tips assure positive mating, and hinge on a rugged bolt with a pin-set nut to maintain proper blade tension

Make a clean, even cut for ease in fitting lugs and terminals

Not designed for cutting steel or ACSR

Available with rubber sleeves (Cat. No. 63041TH)

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Standard Cutting Capacity 1-3/8 in Soft Cable, 500 MCM Copper, 750 MCM Aluminum
Handle Material Fiberglass with Vinyl Grip Overall Length 25-1/2 in
Handle Type Includes rubber sleeves Includes Rubber Sleeves
Application For Clean, Even Cut for Ease in Fitting Lugs and Terminals UPC 092644630415

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought