![kln63045](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255269540.jpg?preset=medium)
KLEIN TOOLS 32 inch Standard Cable Cutter
Description
PRODUCT FEATURES:- Lightweight, yet efficient shear-type cable cutters - Replaceable hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts - Exceptionally strong fiberglass handles with heavy vinyl grips for comfort and slip resistance - Heavy-duty pins in head serve as blade-stops - Jaws are forged tool steel with black-oxide finish for long life - Make a clean, even cut for ease in fitting lugs and terminals - Not designed for cutting steel or ACSR
Specifications
Brand Name | Klein Tools | Item Name | Cable Cutter |
Type | Standard, Lightweight | Overall Length | 32 in |
Cutting Capacity | 1000 MCM Copper, 1200 MCM Aluminum | Application | Replaceable Hook-Jaw Blades Grab and Hold Cable While Shear-Cutting Action Makes Clean Cuts, Not Designed for Cutting Steel or ACSR |
UPC | 092644630453 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |