
IDEAL INDUSTRIES 35-031 14" 250MCM Long-Arm Cable Cutter
Description
Long-Arm cable cutter features high strength forged blades for ultimate durability. Precision-ground jaws make clean cuts with minimal cable distortion. For copper and aluminum only.
Specifications
Brand Name | Ideal | Sub Brand | Ideal |
Item Name | Cable Cutter | Type | Long Arm |
Cutting Capacity | 250 MCM | Overall Length | 609.6 mm |
Application | For Copper And Aluminum Only, Not Designed For Steel Or ACSR | UPC | 783250608348 |
Packages
1 - UNIT - 1 |