![idi35056](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359705.jpg?preset=medium)
IDEAL INDUSTRIES 35-056 400MCM Ratcheting Cable Cutter, Yellow
Description
Cuts hand drawn copper up to 400 KCMIL [MCMJ and soft copper, aluminum and multiple conductor cable up to 600 KCMIL (MCM). Hardened steel blades ensure consistent cuts and long-term durability. Rounded blade design minimizes cable distortion during cutting. Quick release mechanism simplifies blade back-out. Locking mechanism keeps handles closed for easy storage.Ergonomic, non-slip handles provide excellent grip and comfort
Specifications
Brand Name | Ideal | Item Name | Cable Cutter |
Type | Ratcheting | Cutting Capacity | Up to 400 kcmil Soft Copper, Up to 600 kcmil Aluminum |
Overall Length | 11-1/4 in | Handle Type | Non-Slip, Ergonomic Grip |
Standards | RoHS Compliant | Application | For Hard Drawn Copper, Soft Drawn Copper, Aluminum and Communication Cable |
UPC | 783250350568 |
Packages
1 - UNIT - 1 |