Abbotsford
idi353052

IDEAL INDUSTRIES 35-3052 9-1/2 inch Smart-Grip Cable Cutter

Price $111.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-3052

Description

Drop-forged, high-carbon steel construction. Precision-ground, hardened cutting edges provide accurate cuts without cable distortion. Designed for maximum leverage with minimum effort. Cuts 2/0 copper and 4/0 aluminum (not for use on ACSR). Vinyl-coated, comfort-grip handles.


Drop-forged, high-carbon steel construction

Precision-ground, hardened cutting edges provide accurate cuts without cable distortion

Cuts 2/0 copper and 4/0 aluminum (not for use on ACSR)

High-leverage design provides more cutting power

Hardened and tempered body and cutting edges for optimum performance

Smart-Grip™ Dual Durometer moulded grip handles

Made in USA

Specifications

Brand Name Ideal Sub Brand LaserEdge™
Item Name Cable Cutter Type Cable Cutter
Cutting Capacity 2/0-4/0 AWG Overall Length 9.5 in
Handle Type Vinyl-Coated, Heavy-Duty Comfort Grip Standards California Proposition 65 Warning
Application For Cutting 2/0 Copper And 4/0 Aluminum UPC 783250582778

Packages

1 - UNIT - 1