![tab364rf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140971853.jpg?preset=medium)
ABB 364RF Color-Keyed® Cable Cutter with Fiberglass Handle
Description
COLOR-KEYED® cable cutter with carbon steel blades and fiberglass handles. Cuts cable up to 500 kcmil copper or aluminium.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Cable Cutter | Type | Mechanic Two Hand, Insulated |
Cutting Capacity | 250 mm² | Handle Material | Fiberglass |
Handle Type | Palm Grip | Application | For Copper and Aluminum Cable, Stranded Conductors |
UPC | 786210884523 |
Packages
1 - UNIT - 1 | 200 - UNIT = 200 |