
ABB CSR750 Cable Cutter for Up to 750 kcmil Copper or Aluminum
Description
Cable Cutter for Up to 750 kcmil Copper or Aluminum. FEATURES:- Special advance stroke mechanism requires less handle force. Short handles (only 10" long) enable use in tight spaces.- Cutting copper and aluminum cables.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Cable Cutter | Type | Mechanic One Hand |
Cutting Capacity | 750 kcmil | Overall Length | 406.5 mm |
Handle Type | Palm Grip | Application | For Copper and Aluminum Cable, Stranded Conductors |
UPC | 786210868110 |
Packages
1 - UNIT - 1 |