Abbotsford
grn727

GREENLEE 9-1/4 inch Greenlee Cable Cutter

Price $73.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:727

Description

Cable cutter easily cuts heavier copper and aluminum cables up to 2/0 (70 mm²). Precision-ground, shear-action, curved cutting blades. PVC-covered, high-leverage handles for easier cuts. Heat-treated for long life. Made of heavy-duty forged steel. Rust-resistant black oxide finish.

Specifications

Brand Name Greenlee Item Name Cable Cutter
Type Cable Cutter Cutting Capacity 2/0 AWG Frequent Use Aluminum, 2/0 AWG Maximum Use Copper, 1 AWG Frequent Use Copper, 100 Pair Communication Cables
Handle Material PVC Applicable Materials Copper and Aluminum Cable
Overall Length 9-1/4 in Body Material Forged Steel
Handle Type 1-Component Finish Black Oxide
UPC 783310312918

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok