Abbotsford
grn07915

GREENLEE 07915 Replacement Blade

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:07915

Description

Features: - For power and telecommunications cables. - Capacity: 3/16' - 1 1/8' dia. (4.5 - 29 mm dia.) - (#8 AWG-600 kcmil (MCM) THHN) - 90° blade rotation allows longitudinal, circular, and spiral slitting of insulation. - Easy blade depth adjustment

Specifications

Brand Name Greenlee Item Name Replacement Blade
Material Steel Color/Finish Black
For Use With 1900 and 1901 Pocket Cable Strippers Application For 8 AWG - 600 kcmil Cables
UPC 783310079156

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok