![grn19411](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328139729.jpg?preset=medium)
GREENLEE 1941-1 Conduit Cutter Replacement Blade
Description
Single Blade for 1940.PRODUCT FEATURES:• Application : For 1940 Flexible Metal Conduit Cutter• Package : 1/Pack• Type : Replacement
Specifications
Brand Name | Greenlee | Item Name | Replacement Blade |
Type | Replacement | Material | Steel |
Color/Finish | Black | For Use With | 1940 Flex Splitter® Flexible Metal Conduit Cutter |
Application | For 1940 Flexible Metal Conduit Cutter | UPC | 783310002888 |
Packages
5 - UNIT - (5) |