
KLEIN TOOLS 53726SEN BX Cutter Replacement Blade
Description
Use this Replacement Blade with Klein Tools' BX and Armored Cable Cutter. This durable blade is designed to cleanly cut BX and 3/8-Inch armored cable. Though the blade is sharp, it will not nick the cable.
Specifications
Brand Name | Klein Tools | Item Name | Replacement Blade |
Type | Split Slug | Width | 0.800 in |
Thickness | 0.025 in | Material | Steel |
For Use With | 53725 Cable Cutter | Application | For Cutting BX and 3/8 in Armored Cable |
UPC | 092644537448 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |