Abbotsford
grn864qr

GREENLEE 1-1/4 inch Quick Release Ratcheting PVC Cutter

Price $205.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:864QR

Description

PRODUCT FEATURES:- Replaceable Blade: Effortlessly replace the blade without tools or loose parts- Ergonomic Design: Reduced hand force during operation- Square Jaw: Easily squares up all ranges of pipe sizes up to 1-5/8" O.D. to ensure a straight cut- Blade Release Lever: Quickly retract the blade with the push of a lever for one-handed operation- Dial Handle Lock: Located at the top of the tool to prevent accidental locking- Recessed Blade: Safely store tool with blade fully open or closed- Molded Grip: Slip-proof, ergonomically molded grips allow for increased comfort and reduced fatigue- Intended Materials: Cuts PVC, CPVC, PP, PE, PEX, Rubber hose, Multilayer Tubing

Specifications

Brand Name Greenlee Item Name Tubing Cuter
Type Ratcheting, Quick Release, Compact Overall Length 11-39/64 in
Cutting Capacity 1/8 - 1-5/8 in OD Blade Material Stainless Steel
Handle Type Ergonomic, Molded Grip Handle Material Steel
Color/Finish Black Weight 1.35 lb
Application For Cutting PVC, CPVC, PPC PEC PEX, Rubber Hose, Multilayer Tubing UPC 783310080428

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $165.46 / EA
Quantity EA
Customers who bought this item also bought