Abbotsford
grn865

GREENLEE 2 inch PVC Cutter

Price $286.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:865
Documents Documents

Description

PRODUCT FEATURES:- High-leverage compound ratchet action and long handles reduce effort- Heavy-duty metal frame for cutting large diameters- Replaceable steel blade may be sharpened- Cutting Capacity: Up Through 2 In PVC- Cutting Material: Schedule 40 PVC, CPVC, PP, PE, PEX, Rubber hose, Multilayer Tubing.- Application: High-Leverage Compound Ratcheting PVC Cutter- Blade Type: Heat-treated replaceable steel blade for long cutting life- Jaw Capacity: 1/8" - 2-3/8" O.D. (3 mm - 60.3 mm O.D.) Plastic Tube

Specifications

Brand Name Greenlee Item Name Tube Cutter
Cutting Capacity 2 in, 1/8 - 2-3/8 in Blade Material Steel
Weight 2.500 lb For Use With High-Leverage Compound Ratcheting PVC Cutter
Application Schedule 40 PVC, CPVC, PP, PE, PEX, Rubber Hose, Multilayer Tubing, for Plastic UPC 783310008651

Packages

1 - UNIT - 1