Abbotsford
grn8600

GREENLEE 8600 Greenlee Conduit Cutter

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:8600

Description

EMT Conduit cutter cuts 1/2 inch and 3/4 inch diameter EMT electrical conduit. Patented cutting wheel scores the conduit allowing the user to snap it in two. Eliminates the need to debur the ID. Simple to use-just tighten the screw, turn the tool around the conduit, and snap the conduit in two. Heavy duty cast body for long life. Large smooth spindle knob is easy to grip and doesn’t hurt your hand. Replaceable cutter wheel.

Specifications

Brand Name Greenlee Item Name Conduit Cutter
Type Heavy Duty Overall Length 7 in
Cutting Capacity 1/2 and 3/4 in dia EMT Weight 1.200 lb
For Use With Aluminum, Copper, Plastic, Stainless Steel EMT Conduit UPC 783310119159

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok