Abbotsford
kln50500

KLEIN TOOLS 50500 1/2'' 1-1/4'' Ratcheting PVC Cutter

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:50500
Documents Documents

Description

Ratcheting PVC cutter with 1/2'' (13 mm) - 1-1/4'' (32 mm) cutting capacity and 9'' (229 mm) length. Makes clean, burr-free cuts through PVC. High-leverage ratchet-action for maximum cutting power. Easy one-hand cutting. Special heat-treated blades stay sharp longer and reduces pipe deformation. Hooked jaw holds pipe in proper cutting position.Weight (lbs.): 1.1. Non-metallic tubing cutting capacity: 1'' (25 mm).

Specifications

Brand Name Klein Tools Item Name Cutter
Type Ratchet Overall Length 9 in
Cutting Capacity 1/2 - 1-1/4 in Handle Type Straight
Weight 1.1 lb For Use With 13 - 32 mm Diameter Tube
Application For Making Burr-Free Cuts Through PVC, 1 in Non-Metallic Tubing Cutting UPC 926445050038

Packages

1 - UNIT - 1 6 - UNIT - 6