GREENLEE 1/2 inch-1 1/4 inch Greenlee PVC Cutter, Green
Description
PVC Cutter for up to 1-1/4 inch. Ratchet action for fast, easy cutting. Heat-treated, replaceable steel blade for long cutting life. Rugged metal alloy frame for durability.
Specifications
Brand Name | Greenlee | Item Name | Pipe Cutter |
Type | Ratcheting | Overall Length | 8 in |
Cutting Capacity | Up to 1-1/4 in | Blade Material | Heat Treated Steel |
Handle Type | Ergonomic Grip | Handle Material | Metal |
Color/Finish | Green Handle | Weight | 0.08 lb |
Includes | 00355 Replacement Blade Kit | Application | For Cutting Schedule 40 PVC, PE and ABS |
UPC | 783310008644 |
Packages
1 - UNIT - 1 |