![burour840](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905724.jpg?preset=medium)
HUBBELL 13 inch Overall Length 8 Ton Burndy Popper Hytool Full Cycle Hand Operated Ratchet Tool
Description
Full Cycle Hand Operated Ratchet Tool, 8000 lbs Crimp Force, 8 AWG-250 kcmil Copper, 8 AWG-4/0 AWG Aluminium, W and X Dies.
Specifications
Brand Name | Burndy | Sub Brand | Hytool |
Item Name | Ratchet Crimper | Type | Full Cycle Hand Operated |
Overall Length | 13 in | Cutting Capacity | 8 AWG - 250 kcmil Copper, 8 AWG - 4/0 AWG Aluminum |
Standards | RoHS Compliant | Application | For Low Maintenance Operation, Crimping |
UPC | 781810408537 |
Packages
1 - UNIT - 1 |