HUBBELL BG (5/8 inch) and €œD3€ Grooves Burndy HYTOOL Hand Operated Tool
Description
Crimper, Installs #14-4/0 AWG, BG & D3 Grooves.
Specifications
Brand Name | Burndy | Sub Brand | Hytool |
Item Name | Crimping Tool | Type | Mechanical, Automatic Return |
Overall Length | 25.38 in | Includes | Locking Device |
Standards | RoHS Compliant | Application | Crimping |
UPC | 781810446003 |
Packages
1 - UNIT - 1 |