![burmd68](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905741.jpg?preset=medium)
HUBBELL 14-4/0AWG 28.3 inch Burndy HYTOOL Mechanical Compression Crimper Tool
Description
Crimper, Installs #14-4/0 AWG, O & D3 Grooves.
Specifications
Brand Name | Burndy | Sub Brand | Hytool |
Item Name | Crimp Tool | Type | Crimpers |
Overall Length | 25.38 in | Cutting Capacity | 10 AWG Stranded, 4/0 AWG ACSR, 6-4/0 AWG Stranded Copper and Aluminum |
Includes | O & D3 Grooves | Standards | RoHS Compliant |
Application | For Crimping | UPC | 781810446553 |
Packages
1 - UNIT - 1 |