![burmd78](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905633.jpg?preset=medium)
HUBBELL 25 inch 10AWG-2/0AWG Solid Burndy Hytool Hand Operated Tool
Description
Crimper, Polymer Handles, #14-4/0 AWG, Permanent O & D3 Grooves.
Specifications
Brand Name | Burndy | Sub Brand | Hytool |
Item Name | Crimper | Type | Crimpers |
Overall Length | 25 in | Cutting Capacity | 10 AWG Solid, 2/0 AWG Stranded, Aluminum, ACSR Taps: 14 AWG Solid - 4/0 AWG ACSR, Stirrups: 6-4/0 AWG ACSR |
Handle Material | Polymer | Includes | Permanent O & D3 Grooves |
Standards | RoHS Compliant | Application | For Full-Tension and Non-Tension |
UPC | 781810010907 |
Packages
1 - UNIT - 1 |