BURNDY MY2911 8-250kcmil CU 8-4/0 Burndy® DIELESS HYTOOL™ Crimping Tool, Aluminum
Description
Dieless Crimper, #8 Str-250 kcmil CU Code, #8 Str-4/0 Str CU Flex, 30-250 Navy CU Navy Cable
Specifications
Brand Name | Burndy | Sub Brand | Hytool |
Item Name | Crimper | Type | Mechanic |
Overall Length | 22.65 in | Cutting Capacity | #8 Stranded - 250 kcmil CU Code, #8 Stranded - 4/0 Stranded CU Flex, 30 - 250 Navy CU Navy Cable, Copper YA, YA-L, YS |
For Use With | MY29-3, MY29-3C Copper-YA, YA-L, YS-L, MY29-3CF Aluminum-YA-A, YS-A, MY29-11 Copper-YA, YA-L, YS, MY29-11C YAV-FX,YS-L, YAV-L, YSV-L, MY28 YAV-L, YSV-L, MY28-4 YAV-A-L, YSV-A-L, YAV-A-R, MY28-6 YAE-L, YAEV-RS, YAEV-H, YAEV-RH Tool Connectors | Standards | RoHS Compliant |
Application | TOOL CONNECTORS MY29-3, MY29-3C Copper-YA, YA-L, YS-L, MY29-3CF Aluminum-YA-A, YS-A, MY29-11 Copper-YA, YA-L, YS, MY29-11C YAV-FX,YS-L, YAV-L, YSV-L, MY28 YAV-L, YSV-L, MY28-4 YAV-A-L, YSV-A-L, YAV-A-R, MY28-6 YAE-L, YAEV-RS, YAEV-H, YAEV-RH | UPC | 781810462201 |
Packages
1 - UNIT - 1 |