BURNDY Y10D #10-22 AWG Burndy® Hytool Hand Crimper Pliers
Description
Plier-style Crimper/Cutter for #22-10 AWG Bare and Nylon Connectors; Cuts CU/AL.
Specifications
Brand Name | Burndy | Sub Brand | Hytool |
Item Name | Crimper/Cutter | Type | Plier Style |
Overall Length | 9-3/4 in | Tool Material | Steel Alloy |
Handle Type | Comfort Grip | For Use With | 22-10 AWG Insulated and Uninsulated Terminals and Splices |
Standards | RoHS Compliant | Application | Crimping and Cutting |
UPC | 781810700860 |
Packages
1 - UNIT - 1 |