BURNDY Y1MRTC Hubbell Electrical BURNDY® Rachet Compression Crimp Tool, Black
Description
Rotating Die, Full Cycle Ratchet Hand Crimper for #8 AWG - #1 AWG Copper terminals and splices, #14 - #4 AWG Copper Thin-wall C-Taps
Specifications
Brand Name | Burndy | Sub Brand | Hytool |
Item Name | Crimping Tool | Type | Ratchet |
Wire Size | 8-1 AWG Class B, 8-2 AWG Class I Flex, 2 AWG Solid and 3 AWG Stranded | Overall Length | 9-7/8 in |
Die Type | Rotating | Tool Material | Steel |
Handle Type | Molded Comfort Grip | Finish | Black |
Standards | RoHS Compliant | Application | For Copper Lug and Splice Connectors |
UPC | 781810271292 |
Packages
1 - UNIT - 1 |