GREENLEE 45575 Greenlee Ergonomic Handle Telephone Ratchet Crimper, Black
Description
Telephone ratchet crimper. Use for Handset plugs, RJ11 6P4C, RJ12 6P6C and RJ45 8P8C modular plug connectors. Built-in wire stripper and cutter. Full-cycle ratchet mechanism provides consistent terminations every cycle. Straight-action ensures uniform crimp. Ergonomic handles for operator comfort.
Specifications
Brand Name | Greenlee | Item Name | Wire Crimper |
Type | Manual, Hydraulic, Ratchet | Tool Material | Steel Frame |
Finish | Black Oxide | For Use With | Modular Plug Connectors |
Application | Telephone ratchet crimper for modular style plugs | UPC | 783310455752 |
Packages
1 - UNIT - 1 |