Kwik Cycle Crimper for BNC/TNC Connector, Black
Description
For coaxial connectors.
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Cycle® |
Item Name | Ratchet Crimper | Type | Interchangeable, Non-Self Adjusting |
Wire Size | 0.256 in, 0.213 in Hex | Overall Length | 9 in |
Tool Material | Hardened Steel | Handle Type | Cushion Grip |
For Use With | RG58/RG59/62AU Cables | Includes | Die |
Standards | UL Listed, CSA Certified | Application | Suitable for BNC/TNC Coaxial Connectors |
UPC | 783310468004 |
Packages
1 - UNIT - 1 |