Kwik Cycle® for F and Coaxial Connector Crimper
Description
RG-6, RG-59, CATV F CABLE; 0.354/0.324/0.255 INCH HEX STYLE CRIMP; HEXAGON JAW; LENGTH 9 INCH; HEAT TREATED HARDENED TOOL STEEL BODY; HEAT TREATED HARDENED TOOL STEEL BLADE; KWIK CYCLE[R] BRAND
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Cycle® |
Item Name | Ratchet Crimper | Type | Interchangeable, Manual |
Wire Size | 0.36 in, 0.32 in, 1/4 in Hex | Overall Length | 9 in |
Tool Material | Hardened Steel | Handle Type | Ergonomic Cushion Grip |
Handle Color | Green/Black | For Use With | RG59, RG6 Cables |
Includes | Die | Application | For Crimping F and CATV Coaxial Connectors |
UPC | 783310468011 |
Packages
1 - UNIT - 1 |