
GREENLEE KP1022D Greenlee Terminal Crimping Tool
Description
Term Crimping Tool
Specifications
Brand Name | Greenlee | Item Name | Crimping Tool |
Type | Manual, Hydraulic | Wire Size | 22-10 AWG |
Overall Length | 9-1/2 in | Tool Material | Forged Steel |
Handle Type | Standard, Dipped Grip | Application | For Crimping Insulated and Uninsulated Terminals and Splices |
UPC | 783310106333 |
Packages
1 - UNIT - 1 |