GREENLEE K09-2GL Greenlee Crimper Tool
Description
Crimps all the popular small to mid-range copper connector sizes. Long length results in low handle efforts. colour-coded, hexagonal rotating dies. Full cycle mechanism releases only after full crimp cycle is completed.
Specifications
Brand Name | Greenlee | Item Name | Crimper |
Type | K Series | Overall Length | 25.5 in |
Cutting Capacity | 8 - 4/0 AWG Copper | Series/Model | K Series |
Standards | cULus Listed | Application | For The Popular Small to Mid-Range Copper Connector Sizes, Various Applications |
UPC | 783310026280 |
Packages
1 - UNIT - 1 |