![grnk09syncro](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328140574.jpg?preset=medium)
GREENLEE K09-SYNCRO 1AWG-250KCMIL K-SERIES Mechanical Crimper
Description
PRODUCT FEATURES:- Built-in dies eliminate loose pieces and speeds up the crimping process- Patented SYNCRO die design - one dial rotates both dies, preventing die misalignment and reducing rework- Color-coded one dial die selection wheel for quick and easy die selection- Engraved crimp groove allows for easy verification that the connection was made properly
Specifications
Brand Name | Greenlee | Item Name | Crimping Tool |
Type | Mechanical, Manual | Wire Size | 1 AWG - 250 kcmil |
Overall Length | 26-1/2 in | Handle Type | Locking, Extendable, Ergonomic |
Series/Model | K | Finish | Phosphate |
For Use With | Non-Insulated Terminals and Plug Connections | Standards | DIN EN 41 641, cULus Listed |
Application | For Electrical Wire and Cable, and Smaller Copper Connectors | UPC | 783310064411 |
Packages
1 - UNIT - 1 |