![grnk111](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328046770.jpg?preset=medium)
GREENLEE K111 Greenlee Crimping Tool
Description
Crimp tool. Small size and light weight make this an ideal tool for crimping small lugs and splices. Easily fits in tool pouches. Full-cycle mechanism assures that crimps are complete. Jaws can be opened in mid-cycle if necessary to adjust connector. Wide grips make crimping easy on the hands.
Specifications
Brand Name | Greenlee | Item Name | Crimping Tool |
Type | Manual, Lightweight | Overall Length | 10 in |
Handle Type | Molded Grip | Handle Material | Plastic |
Standards | UL, cUS Listed | Application | For Crimping Small Lugs and Splices |
UPC | 783310107637 |
Packages
1 - UNIT - 1 |