GREENLEE PA1559 Greenlee SealTite® Crimper Mini Coax Pro Universal
Description
Crimps weatherproof linear CATV F, BNC, RCA and right angle compression-type connectors from all manufacturers. Works with RG6, RG6 Quad, RG59 and RG62AU coax cables. Versatile tool accommodates multiple connectors. The only tool with a single, reversible head eliminating need for adapters. No additional parts, attachments or other tools required to change from one crimp style to another. Quickly and easily adjust crimp height. Once properly set, lock with adjustment lock.
Specifications
Brand Name | Greenlee | Sub Brand | SealTite® |
Item Name | Crimping Tool | Type | Mini, Universal |
Overall Length | 3.26 in | For Use With | RG6, RG6 Quad, RG59 and RG62AU, ProM Coaxial Cables |
Application | For use with RG6, RG6 Quad, RG59 And RG62AU coaxial cables | UPC | 769328121933 |
Packages
1 - UNIT - 1 |