Abbotsford
kln1006

KLEIN TOOLS 1006 9-3/4-inch Crimping/Cutting Tool for Non-Insulated Terminals

Price $58.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1006
Documents Documents

Description

Klein Tools Crimping and Cutting Tool is designed for crimping non-insulated solderless terminals and connectors. Wire cutter in nose specially hardened for durability. Tapered nose allows you to work in confined spaces.

Specifications

Brand Name Klein Tools Item Name Crimping and Cutting Tool
Type Tapered Nose Wire Size 10-22 AWG
Overall Length 9-3/4 in Tool Material Steel
Handle Type Dipped, Cushion Grip Handle Material Plastic
Handle Color Black Application For Crimping Non-Insulated Solderless Terminals and Connectors
UPC 092644742064

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok