Abbotsford
kln2006

KLEIN TOOLS 2006 6-4/0 AWG Large Crimp Tool Compound-Action

Price $367.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2006

Description

Use this tool to crimp 6 - 4/0 AWG lugs and terminals. High-leverage handles and compound-action mechanism offer superior mechanical advantage. Ultra-comfortable hand grips for easy use and minimal fatigue. Adjustment screw allows user to control crimp depth.PRODUCT FEATURES:- Crimps 6 - 4/0 AWG lugs and terminals. - All-in-one, integral crimp nest; no removable parts or rotating dies. - High-leverage handles and compound-action mechanism for superior mechanical advantage. - Ultra-comfortable hand grips for easy use. - Adjustment screw allows user to control crimp depth.


Crimper crimps 6 - 4/0 AWG lugs and terminals

All-in-one crimping tool with integral crimp nest no removable parts or rotating dies

High-leverage handles and compound-action mechanism for superior mechanical advantage with ultra-comfortable hand grips for easy use

Adjustment screw allows user to control crimp depth

Specifications

Brand Name Klein Tools Item Name Crimping Tool
Type Large, Compound-Action Overall Length 19.5 in
Handle Type Ultra Comfortable Molded Grip Handle Color Red/Black
Standards California Proposition 65 Compliant Application For Crimping Battery Lugs and Terminals
UPC 092644742163

Packages

1 - UNIT - 1