Abbotsford
idi30429

IDEAL INDUSTRIES 30-429 9-3/4" Multi-Crimp Tool with Dipped Handles, Yellow

Price $97.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-429

Description

Multi-Crimp Tool crimps bare or insulated terminals and splices on #10 to #22 AWG wire. Knife-to-anvil blades never need sharpening. Excellent leverage for easy crimping and cutting. Drop-forged, high carbon steel construction. Vinyl coated handle grips. Lifetime guarantee.


The IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility.

Cuts, crimps and splices 10-22 AWG wires for insulated and non-insulated crimp connectors with less force due to a high-leverage pivot.

High-leverage design for easy crimping and cutting

Drop-forged, high-carbon steel construction

Heavy-duty dipped grip handles

Made in USA

Specifications

Brand Name Ideal Item Name Multi-Crimp Tool
Type Hand Hydraulic Overall Length 9-3/4 in
Cutting Capacity 22-10 AWG Tool Material High Carbon Steel
Handle Type Solid, Comfort-Grip Handle Material Vinyl Coated
Application For Crimping Bare and Insulated Terminals And Splicing, Cable Lugs and Connectors UPC 783250304295

Packages

1 - UNIT - 1