Abbotsford
idi30506

IDEAL INDUSTRIES 30-506 Crimpmaster™ Ratchet Crimp Tool Frame

Price $125.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-506

Description

CRIMPMASTER™ High quality ratchet-type crimp tool for electricians, contractors and installers who require guaranteed repeatability of good mechanical and electrical connections. Dies change quickly and easily with a screwdriver. Interchangeable dies provide versatility in a single tool.


The Crimpmaster ratcheting crimp tool is a versatile hand held tool that uses interchangeable die sets to crimp many types of connectors including RF, wire terminals, and modular plugs.

The thick walled frame is manufactured from fine blanked high carbon steel with a black oxide coating.

Large, contoured, rounded edge handles provide comfort and leverage during the crimping process.

The Crimpmaster has a ratchet mechanism which prevents the user from under crimping a connector.

The tool will not open, or release the connector being crimped until a full crimping cycle has been completed.

The tool does have a ratchet release lever located between the handles to open the tool if a full cycle cannot be completed.

The tool can be fine adjusted to die set variations with the 6 position cam wheel.

Precision ground die sets can be changed with a flat or philips screwdriver.

The Crimpmaster is a professional grade, general purpose crimping tool that requires no factory calibration.

Specifications

Brand Name Ideal Sub Brand Crimpmaster™
Item Name Crimp Tool Type Electrical, Ratchet, Round
Handle Type Cushioned, Comfort-Grip For Use With Cable End Sleeves
Standards California Proposition 65 Warning Application For Electricians, Contractors and Installers
UPC 783250305063

Packages

1 - UNIT - 1