IDEAL INDUSTRIES 30-603 OmniSeal™ Pro Compression Tool
Description
OmniSealTM Pro Compression Tool - F-type (RG-6, 59, 11), Mini F-type, RCA Mini Connectors.FEATURES:• Connects RG-6, RG-6 Quad Shield and RG-59 Compression F-Type connectors on coxial cable• Fast and reliable solution to home theatre, CATV, satellite systems and seccurity applications• Permanent connection so connector never comes loose• Universal design works with most compression connectors
Specifications
Brand Name | Ideal | Sub Brand | OmniSeal™ Pro |
Item Name | Compression Tool | Type | Hand Hydraulic |
Tool Material | High Strength Aluminum Body | Handle Type | Spring Loaded |
For Use With | Connects F-Type, RG11, RCA and Mini Coax Compression Connectors on Coaxial Cable, Cable Lugs and Connectors | Application | For Fast and Reliable Solution to Home Theater, CATV, Satellite Systems and Security Applications |
UPC | 783250574162 |
Packages
1 - UNIT - 1 | 5 - Unit - 5 |